Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 12

  • Mfr # P2622FU

  • Zoro # G3104020


product price: $9.19
/ea

Key Features

Outside Dia.
13/32 in
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#12 (0.1890)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2622FU
Zoro #
G3104020
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
13/32 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#12 (0.1890)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#12
Drill Size
#12
Size - Decimal
#52 - 0.0635

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.1890
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.