Zoro Homepage

Drill Bushing, Type P, Drill Size No 12

  • Mfr # P325FU

  • Zoro # G3048976


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material - Machining
High Speed Steel
Size- Decimal
#12 (0.1890)
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P325FU
Zoro #
G3048976
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#12 (0.1890)
Outside Dia.
1/2 in
Inside Dia.
#12
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Drill Size
#12
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
V - 0.3770

Details

Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.1890
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.