Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 13

  • Mfr # P208FR

  • Zoro # G1834047


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Head Material
High Speed Steel
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P208FR
Zoro #
G1834047
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#13 (0.1850)
Overall Length
1/2 in
Drill Size
#13
Inside Dia.
#13
Size - Decimal
#49 - 0.0730

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Wire
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.1850
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.