Zoro Homepage

Drill Bushing, Type P, Drill Size No 14

  • Mfr # P2016FP

  • Zoro # G3086898


product price: $7.79
/ea

Key Features

Drill Size
#14
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
#14
Size- Decimal
#14 (0.1820)
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2016FP
Zoro #
G3086898
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#14
Inside Dia.
#14
Size- Decimal
#14 (0.1820)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#74 - 0.0225

Details

Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1820
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.