Drill Bushing, Type P, Drill Size No 16
Mfr # P208FK
Zoro # G3089101
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Bushing Head Type
Headless
Drill Size
#16
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P208FK
Zoro #
G3089101
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#16
Inside Dia.
#16
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Size- Decimal
#16 (0.1770)
Size - Decimal
#48 - 0.0760
Details
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1770
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.