Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 17

  • Mfr # P2022FH

  • Zoro # G1989316


product price: $10.19
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia.
#17
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1730
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2022FH
Zoro #
G1989316
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#17
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#17 (0.1730)
Overall Length
1 3/8 in
Drill Size
#17
Outside Dia.
5/16 in
Size - Decimal
#80 - 0.0135

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1730
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.