Zoro Homepage

Drill Bushing, Type P, Drill Size No 17

  • Mfr # PT2010FH

  • Zoro # G3064008


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2010FH
Zoro #
G3064008
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#17 (0.1730)
Overall Length
5/8 in
Inside Dia.
#17
Drill Size
#17
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
5/16 in - 0.3125

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1730
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.