Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 18

  • Mfr # P2012FF

  • Zoro # G3089479


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012FF
Zoro #
G3089479
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#18
Overall Length
3/4 in
Size- Decimal
#18 (0.1695)
Inside Dia.
#18
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Size - Decimal
#47 - 0.0785

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Decimal Equivalent
0.1695
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.