Zoro Homepage

Drill Bushing, Type P, Drill Size No 18

  • Mfr # PT2010FF

  • Zoro # G3064017


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Overall Length
5/8 in
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
5/16 in
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2010FF
Zoro #
G3064017
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia.
5/16 in
Size- Decimal
#18 (0.1695)
Drill Size
#18
Inside Dia.
#18
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
5/16 in - 0.3125

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Wire
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1695
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.