Zoro Homepage

Drill Bushing, Type P, Drill Size No 2

  • Mfr # P2622GQ

  • Zoro # G3103899


product price: $9.19
/ea

Key Features

Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Size- Decimal
#2 (0.2210)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2622GQ
Zoro #
G3103899
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size- Decimal
#2 (0.2210)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#2
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 3/8 in
Outside Dia.
13/32 in
Drill Size
#2
Size - Decimal
#52 - 0.0635

Details

Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2010
Finish
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.