Drill Bushing, Type P, Drill Size No 2
Mfr # P3228GQ
Zoro # G3049737
product price: $9.89
/eaKey Features
Size- Decimal
#2 (0.2210)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3228GQ
Zoro #
G3049737
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#2 (0.2210)
Outside Dia.
1/2 in
Drill Size
#2
Inside Dia.
#2
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
T - 0.3580
Details
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2010
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.