Drill Bushing, Type P, Drill Size No 2
Mfr # P328GQ
Zoro # G3102508
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Type
Headless Press Fit
Outside Dia.
1/2 in
Size- Decimal
#2 (0.2210)
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P328GQ
Zoro #
G3102508
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Size- Decimal
#2 (0.2210)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
#2
Inside Dia.
#2
Overall Length
1/2 in
Size - Decimal
#57 - 0.0430
Details
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Decimal Equivalent
0.2010
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.