Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 2

  • Mfr # PT2410GQ

  • Zoro # G3063816


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Finish
High Speed Steel
Material - Machining
High Speed Steel
Size- Decimal
#2 (0.2210)
Drill Size
#2
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2410GQ
Zoro #
G3063816
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#2 (0.2210)
Drill Size
#2
Inside Dia.
#2
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/8 in
Outside Dia.
3/8 in
Size - Decimal
5/16 in - 0.3125

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2010
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.