Drill Bushing, Type P, Drill Size No 2
Mfr # PT2416GQ
Zoro # G3062547
product price: $7.59
/eaKey Features
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2416GQ
Zoro #
G3062547
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Overall Length
1 in
Drill Size
#2
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#2 (0.2210)
Inside Dia.
#2
Size - Decimal
5/8 in - 0.6250
Details
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2010
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.