Drill Bushing, Type P, Drill Size No 2
Mfr # PT244GQ
Zoro # G3062370
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Measurement System
Wire
Inside Dia.
#2
Outside Dia.
3/8 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT244GQ
Zoro #
G3062370
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#2
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#2 (0.2210)
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#2
Size - Decimal
5/8 in - 0.6250
Details
Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2010
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.