Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 2

  • Mfr # PT245GQ

  • Zoro # G3062221


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Decimal Equivalent
0.2010
Inside Dia.
#2
Measurement System
Wire
Size- Decimal
#2 (0.2210)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT245GQ
Zoro #
G3062221
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#2
Size- Decimal
#2 (0.2210)
Drill Size
#2
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/16 in
Size - Decimal
5/8 in - 0.6250

Details

Decimal Equivalent
0.2010
Measurement System
Wire
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.