Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 2

  • Mfr # PT246GQ

  • Zoro # G3056335


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Inside Dia.
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT246GQ
Zoro #
G3056335
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#2
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/8 in
Size- Decimal
#2 (0.2210)
Drill Size
#2
Size - Decimal
9/16 in - 0.5625

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2010
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.