Zoro Homepage

Drill Bushing, Type P, Drill Size No 20

  • Mfr # P206EZ

  • Zoro # G3059345


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Finish
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Drill Size
#20
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P206EZ
Zoro #
G3059345
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#20
Inside Dia.
#20
Outside Dia.
5/16 in
Size- Decimal
#20 (0.1610)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/8 in
Size - Decimal
#20 - 0.1610

Details

Finish
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1610
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.