Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 21

  • Mfr # P2016EX

  • Zoro # G3087001


product price: $7.95
/ea

Key Features

Finish
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Decimal Equivalent
0.1590
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2016EX
Zoro #
G3087001
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Drill Size
#21
Inside Dia.
#21
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#21 (0.1590)
Size - Decimal
#74 - 0.0225

Details

Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1590
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.