Zoro Homepage

Drill Bushing, Type P, Drill Size No 22

  • Mfr # P206EV

  • Zoro # G3059388


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Measurement System
Wire
Decimal Equivalent
0.1570
Inside Dia.
#22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P206EV
Zoro #
G3059388
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#22
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Drill Size
#22
Size- Decimal
#22 (0.1570)
Size - Decimal
#22 - 0.1570

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Measurement System
Wire
Decimal Equivalent
0.1570
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.