Drill Bushing, Type P, Drill Size No 23
Mfr # P208ES
Zoro # G3058399
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Heat Treatment
Through Hardened
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P208ES
Zoro #
G3058399
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#23
Inside Dia.
#23
Overall Length
1/2 in
Outside Dia.
5/16 in
Size- Decimal
#23 (0.1540)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
7/32 in - 0.2188
Details
Heat Treatment
Through Hardened
Measurement System
Wire
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1540
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.