Drill Bushing, Type P, Drill Size No 24
Mfr # P2012EQ
Zoro # G3089619
product price: $7.29
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Size- Decimal
#24 (0.1520)
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2012EQ
Zoro #
G3089619
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#24 (0.1520)
Inside Dia.
#24
Drill Size
#24
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Size - Decimal
#46 - 0.0810
Details
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1520
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.