Drill Bushing, Type P, Drill Size No 24
Mfr # P2022EQ
Zoro # G1989401
product price: $10.19
/eaKey Features
Size- Decimal
#24 (0.1520)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Measurement System
Wire
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2022EQ
Zoro #
G1989401
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#24 (0.1520)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Inside Dia.
#24
Drill Size
#24
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#8 - 0.1990
Details
Material
52100 Thru Hardened
Measurement System
Wire
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1520
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.