Zoro Homepage

Drill Bushing, Type P, Drill Size No 24

  • Mfr # PT2010EQ

  • Zoro # G3081550


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2010EQ
Zoro #
G3081550
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#24
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#24 (0.1520)
Outside Dia.
5/16 in
Inside Dia.
#24
Size - Decimal
1-15/32 in - 1.4688

Details

Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1520
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.