Drill Bushing, Type P, Drill Size No 25
Mfr # P2022EN
Zoro # G1989410
product price: $10.19
/eaKey Features
Size- Decimal
#25 (0.1495)
Bushing Head Type
Headless
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2022EN
Zoro #
G1989410
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#25 (0.1495)
Inside Dia.
#25
Overall Length
1 3/8 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#25
Size - Decimal
#8 - 0.1990
Details
Bushing Head Type
Headless
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Measurement System
Wire
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1495
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.