Drill Bushing, Type P, Drill Size No 27
Mfr # P206EJ
Zoro # G3059500
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Head Material
High Speed Steel
Size- Decimal
#27 (0.1440)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P206EJ
Zoro #
G3059500
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#27 (0.1440)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#27
Outside Dia.
5/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#27
Size - Decimal
7.50mm - 0.2953
Details
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.1440
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.