Zoro Homepage

Drill Bushing, Type P, Drill Size No 28

  • Mfr # P165EF

  • Zoro # G3051749


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Outside Dia.
1/4 in
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#28
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P165EF
Zoro #
G3051749
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#28
Inside Dia.
#28
Size- Decimal
#28 (0.1405)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/16 in
Size - Decimal
K - 0.2810

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Measurement System
Wire
Decimal Equivalent
0.1405
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.