Zoro Homepage

Drill Bushing, Type P, Drill Size No 28

  • Mfr # P206EF

  • Zoro # G3059546


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Head Material
High Speed Steel
Outside Dia.
5/16 in
Size- Decimal
#28 (0.1405)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P206EF
Zoro #
G3059546
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Size- Decimal
#28 (0.1405)
Overall Length
3/8 in
Drill Size
#28
Inside Dia.
#28
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
7.50mm - 0.2953

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.1405
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.