Drill Bushing, Type P, Drill Size No 28
Mfr # PT1610EF
Zoro # G1833380
product price: $8.89
/eaKey Features
Measurement System
Wire
Bushing Type
Headless Press Fit
Outside Dia.
1/4 in
Decimal Equivalent
0.1405
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT1610EF
Zoro #
G1833380
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/4 in
Drill Size
#28
Overall Length
5/8 in
Inside Dia.
#28
Size- Decimal
#28 (0.1405)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
1-13/64 in - 1.2031
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.