Drill Bushing, Type P, Drill Size No 29
Mfr # P165EC
Zoro # G3051819
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Head Material
High Speed Steel
Outside Dia.
1/4 in
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P165EC
Zoro #
G3051819
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Drill Size
#29
Inside Dia.
#29
Overall Length
5/16 in
Size- Decimal
#29 (0.1360)
Size - Decimal
J - 0.2770
Details
Head Material
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.1360
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.