Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 3

  • Mfr # P2628GM

  • Zoro # G3103655


product price: $10.49
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2130
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2628GM
Zoro #
G3103655
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
13/32 in
Inside Dia.
#3
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#3 (0.2130)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#3
Size - Decimal
#53 - 0.0595

Details

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2130
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Wire
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.