Zoro Homepage

Drill Bushing, Type P, Drill Size No 3

  • Mfr # P265GM

  • Zoro # G3086231


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drill Size
#3
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P265GM
Zoro #
G3086231
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#3
Size- Decimal
#3 (0.2130)
Overall Length
5/16 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
#3
Size - Decimal
1/16 in - 0.0625

Details

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Wire
Decimal Equivalent
0.2130
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.