Zoro Homepage

Drill Bushing, Type P, Drill Size No 3

  • Mfr # P3216GM

  • Zoro # G3069949


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Bushing Head Type
Headless
Material
52100 Thru Hardened
Hardness
Rc 62-64
Outside Dia.
1/2 in
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216GM
Zoro #
G3069949
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#3 (0.2130)
Inside Dia.
#3
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
#3
Size - Decimal
3/8 in - 0.3750

Details

Bushing Head Type
Headless
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Wire
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2130
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.