Zoro Homepage

Drill Bushing, Type P, Drill Size No 3

  • Mfr # P324GM

  • Zoro # G3049369


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Size- Decimal
#3 (0.2130)
Drill Size
#3
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P324GM
Zoro #
G3049369
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#3 (0.2130)
Drill Size
#3
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
#3
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Size - Decimal
U - 0.3680

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Wire
Decimal Equivalent
0.2130
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.