Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 3

  • Mfr # P328GM

  • Zoro # G3102541


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Inside Dia.
#3
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GM
Zoro #
G3102541
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
#3
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#3 (0.2130)
Outside Dia.
1/2 in
Overall Length
1/2 in
Drill Size
#3
Size - Decimal
#57 - 0.0430

Details

Bushing Head Type
Headless
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material
52100 Thru Hardened
Decimal Equivalent
0.2130
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.