Zoro Homepage

Drill Bushing, Type P, Drill Size No 30

  • Mfr # P165DY

  • Zoro # G3051846


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Finish
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1285
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P165DY
Zoro #
G3051846
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#30
Outside Dia.
1/4 in
Overall Length
5/16 in
Size- Decimal
#30 (0.1285)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#30
Size - Decimal
J - 0.2770

Details

Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.1285
Measurement System
Wire
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.