Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 32

  • Mfr # P164DQ

  • Zoro # G3052248


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#32
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Size- Decimal
#32 (0.1160)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P164DQ
Zoro #
G3052248
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#32
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Size- Decimal
#32 (0.1160)
Inside Dia.
#32
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
H - 0.2660

Details

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Decimal Equivalent
0.1160
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.