Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 32

  • Mfr # P166DQ

  • Zoro # G3061935


product price: $7.89
/ea

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Head Type
Headless
Outside Dia.
1/4 in
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P166DQ
Zoro #
G3061935
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Size- Decimal
#32 (0.1160)
Inside Dia.
#32
Drill Size
#32
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Size - Decimal
5/8 in - 0.6250

Details

Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1160
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.