Drill Bushing, Type P, Drill Size No 32
- Mfr # PT1610DQ
- Zoro # G3081900
product price:Â
$
9.19
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Inside Dia.
#32
Overall Length
5/8 in
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT1610DQ
- Zoro #
- G3081900
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1160
- Drill Bushing Wall Type
- Thin Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia.
- #32
- Overall Length
- 5/8 in
- Drill Size
- #32
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 1/4 in
- Size- Decimal
- #32 (0.1160)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 1-13/16 in - 1.8125
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.