Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 33

  • Mfr # PT1610DO

  • Zoro # G3082068


product price: $8.89
/ea

Key Features

Drill Size
#33
Decimal Equivalent
0.1130
Concentricity Tolerance
.0003" T.I.R. Max
Overall Length
5/8 in
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1610DO
Zoro #
G3082068
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#33
Overall Length
5/8 in
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#33
Size- Decimal
#33 (0.1130)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-11/32 in - 1.3438

Details

Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1130
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Wire
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.