Drill Bushing, Type P, Drill Size No 36
Mfr # P164DH
Zoro # G3052351
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Outside Dia.
1/4 in
Decimal Equivalent
0.1065
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P164DH
Zoro #
G3052351
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#36 (0.1065)
Drill Size
#36
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Inside Dia.
#36
Size - Decimal
H - 0.2660
Details
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.1065
Measurement System
Wire
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.