Zoro Homepage

Drill Bushing, Type P, Drill Size No 36

  • Mfr # PT1610DH

  • Zoro # G3082339


product price: $8.89
/ea

Key Features

Size- Decimal
#36 (0.1065)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1610DH
Zoro #
G3082339
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#36 (0.1065)
Inside Dia.
#36
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#36
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Size - Decimal
1-1/8 in - 1.1250

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1065
Item
Press-Fit Drill Bushing (P)
Measurement System
Wire
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.