Drill Bushing, Type P, Drill Size No 39
Mfr # P165DA
Zoro # G3051995
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Material
52100 Thru Hardened
Decimal Equivalent
0.0995
Rockwell Hardness
RC 62-64
Outside Dia.
1/4 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P165DA
Zoro #
G3051995
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/4 in
Inside Dia.
#39
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#39 (0.0995)
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#39
Size - Decimal
I - 0.2720
Details
Material
52100 Thru Hardened
Decimal Equivalent
0.0995
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.