Drill Bushing, Type P, Drill Size No 4
Mfr # P265GK
Zoro # G3086240
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Outside Dia.
13/32 in
Drill Size
#4
Head Material
High Speed Steel
Measurement System
Wire
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P265GK
Zoro #
G3086240
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Drill Size
#4
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size- Decimal
#4 (0.2090)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#4
Size - Decimal
1/16 in - 0.0625
Details
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Measurement System
Wire
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.2090
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.