Zoro Homepage

Drill Bushing, Type P, Drill Size No 4

  • Mfr # P266GK

  • Zoro # G1833819


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266GK
Zoro #
G1833819
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#4
Size- Decimal
#4 (0.2090)
Drill Size
#4
Outside Dia.
13/32 in
Size - Decimal
1/2 in - 0.5000

Details

Bushing Head Type
Headless
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2090
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.