Zoro Homepage

Drill Bushing, Type P, Drill Size No 4

  • Mfr # P3216GK

  • Zoro # G3069967


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
#4 (0.2090)
Measurement System
Wire
Drill Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3216GK
Zoro #
G3069967
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
#4 (0.2090)
Overall Length
1 in
Drill Size
#4
Inside Dia.
#4
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Size - Decimal
3/8 in - 0.3750

Details

Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Measurement System
Wire
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.2090
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.