Drill Bushing, Type P, Drill Size No 4
Mfr # P326GK
Zoro # G3103497
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Hardness
Rc 62-64
Inside Dia.
#4
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326GK
Zoro #
G3103497
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
#4
Drill Size
#4
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
#4 (0.2090)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Outside Dia.
1/2 in
Size - Decimal
#54 - 0.0550
Details
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Material - Machining
High Speed Steel
Decimal Equivalent
0.2090
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.