Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 4

  • Mfr # P328GK

  • Zoro # G3102550


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Measurement System
Wire
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Head Type
Headless
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GK
Zoro #
G3102550
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1/2 in
Size- Decimal
#4 (0.2090)
Drill Size
#4
Inside Dia.
#4
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Size - Decimal
#57 - 0.0430

Details

Measurement System
Wire
Finish
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2090
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.