Drill Bushing, Type P, Drill Size No 4
Mfr # PT2410GK
Zoro # G3063831
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Size
#4
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2410GK
Zoro #
G3063831
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#4
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#4 (0.2090)
Overall Length
5/8 in
Inside Dia.
#4
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Size - Decimal
5/16 in - 0.3125
Details
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Wire
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.2090
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.