Zoro Homepage

Drill Bushing, Type P, Drill Size No 4

  • Mfr # PT2412GK

  • Zoro # G3063700


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Finish
High Speed Steel
Inside Dia.
#4
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2412GK
Zoro #
G3063700
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#4
Overall Length
3/4 in
Size- Decimal
#4 (0.2090)
Outside Dia.
3/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#4
Size - Decimal
5/16 in - 0.3125

Details

Finish
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2090
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.